Zoro Homepage

STOP BUTTON 1"

  • Mfr # FR-071

  • Zoro # G716342323


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Material Grade
Grade S7
Product Type
Tapered Interlock
Outside Diameter Tolerance
+0.0000/-0.0005 in
Mechanical Finish
Precision Ground
Inside Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-071
Zoro #
G716342323
UPC #
-
Country of Origin
Viet Nam

Dimensions

Outside Diameter Tolerance
+0.0000/-0.0005 in
Inside Diameter
0.5 in
Thread Size
1/4"-20
Inside Diameter Tolerance
+/-0.0005 in
Pilot Length
0.875 in

Details

Material Grade
Grade S7
Product Type
Tapered Interlock
Mechanical Finish
Precision Ground
System of Measurement
Inch
Minimum Hardness
Rockwell 56
Heat Treatment
Hardened
Thickness Tolerance
+/-0.0005 in
Series
FR
Taper Angle
10 Degrees
Item
Female Tapered Interlock
Component Gender
Female
Material
Tool Steel
Hardness
Rockwell 56 to 58

Description

STOP BUTTON 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.