Shop PCT
Create Account
YHLW01840000 Rectangular Container; White
- Mfr # YHLW01840000
- Zoro # G603998411
product price:Â
$
154.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YHLW01840000
- Zoro #
- G603998411
- UPC #
- 16194054507
- Country of Origin
- United States
Description
Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods. SmartLock closure keeps food secure. Hinged lid foam containers provide a safe and durable option for taking food on the go.
Features- Durable construction
- Insulated to maintain food temperatures
- Excellent for both hot and cold foods
- SmartLock closure
- Secures food for easy transport
- Color: White
- Shape: Rectangle
- Material: PS
- Width: 8.75"
- Depth: 4.5"
- Height: 3.13"
- Country of Origin: USA
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.