Shop HOMEROOTS
See all product information
Create Account
Set of Two Clear And Silver Crystal Pepper Shakers
- Mfr # 376095
- Zoro # G923440607
product price:Â
$
79.99
/ea
Key Features
Material
Crystal
Set Size
2
Width
2.5 in
Mount Type
Free Standing
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376095
- Zoro #
- G923440607
- UPC #
- -
- Country of Origin
- China
- Material
- Crystal
- Item
- Kitchen Accessories
- Mount Type
- Free Standing
- Shape
- Rectangle
- Pattern
- No Pattern and Not Solid Color
- Set
- Yes
- Kitchen Accessory Type
- Pepper Shaker
- Color
- Clear, Silver
Dimensions
- Set Size
- 2
- Width
- 2.5 in
- Depth
- 2.5 in
- Length
- 3.5 in
Description
Set of two clear and silver crystal pepper shakers adds a touch of elegance to your dining experience. Crafted from high-quality crystal, these shakers are designed in a sleek rectangle shape that enhances their modern appeal. The clear and silver color combination allows them to complement a variety of table settings effortlessly. Perfect for both everyday use and special occasions, they not only serve a functional purpose but also elevate your dining decor. These pepper shakers are an ideal choice for those who appreciate the finer details in kitchen accessories. Upgrade your seasoning experience with this stylish duo that combines practicality and sophistication in one exquisite package. 3.5-inch h x 2.5-inch w x 2.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.