This item is Discontinued.

Pdi Canister, 65 Wipes, 15 in x 7 1/2 in Q86984

Canister, 65 Wipes, 15 in x 7 1/2 in (Discontinued)

  • Mfr # Q86984
  • Zoro # G3895263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q86984
Zoro #
G3895263
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
65 ct.
Sheet Size
15 in x 7 1/2 in
Container Size
65 ct
Sheet Length
15 in
Sheet Width
7 1/2 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
65
Fragrance
Alcohol
Wipes Application
Disinfecting/Sanitizing
Cleaning Wipe - Item
Disinfecting Cleaning Wipes
Effective to Remove
No Efficacy
Application
Disinfecting/Sanitizing
Wipes per Container
65
Wet Contact Time
1 to 2 min
Cleaner Chemical Product Grouping
Disinfectant
Cleaner Form
Wipes
Formula
Alcohol Based
Cleaner Container Type
Canister
Primary Chemical
Alcohol, Quat
Standards
EPA Registered
Flash Point
74 Degrees F
Product Series
Super Sani-Cloth
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
9480-4
NSF Rating
Not Rated
EPA Registered
Yes
Disposable/ Reusable
Disposable

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Quat, Wet Contact Time 1 to 2 min, Canister, Container Size 65 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 6 in x 6 3/4 in, Application Disinfecting/Sanitizing, Fragrance Alcohol, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-4, Flash Point 74 Degrees F, NSF Rating Not Rated, Product Series Super Sani-Cloth, Sheet Length 15 in, Sheet Width 7 1/2 in, EPA Registered

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.