Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alarmed Exit Device, Fits 3in.W

  • Mfr # 6300RF-626-AL

  • Zoro # G0176541


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Series
6200
Exit Device Type
Rim
For Door Thickness
2 1/4 in
Door Width
36 in
Fits Stile Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300RF-626-AL
Zoro #
G0176541
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
2 1/4 in
Door Width
36 in
Fits Stile Width
3 in
Door Height
84 in
Door Width - Minimum
24 in
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
84 in
Door Width - Maximum
36 in
Door Height - Minimum
7 ft
Door Thickness - Minimum
1 3/4 in

Details

Series
6200
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Exit Device
ADA Compliant
Yes
Standards
ANSI A156.3 Grade 1
Performance
Heavy Duty
Outside Trim Type
Not Included
Hand Orientation
Non-Handed
ANSI Grade
1
Performance Grade
1
Product Type
Exit Device
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Exit Bar Style
Touchbar

Description

Exit Device, Rim, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 6200, Door Height 84 in, Fits Stile Width 3 in, For Door Thickness 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI A156.3 Grade 1, Outside Trim Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.