Zoro Homepage

Alarmed Exit Device, Hex Dogging, Fits 4In

  • Mfr # 6310R-626-AL

  • Zoro # G0176535


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Series
6200
Exit Device Type
Rim
For Door Thickness
2 1/4 in
Door Width
48 in
Fits Stile Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310R-626-AL
Zoro #
G0176535
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
2 1/4 in
Door Width
48 in
Fits Stile Width
4 in
Door Height
84 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Width - Minimum
24 in
Door Height - Maximum
84 in
Door Width - Maximum
48 in
Door Height - Minimum
7 ft

Details

Series
6200
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Exit Device
Lockdown Type
Hex Key Dogging
Standards
ANSI A156.3 Grade 1
Performance
Heavy Duty
ADA Compliant
Yes
Outside Trim Type
Not Included
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Product Type
Exit Device
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 6200, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI A156.3 Grade 1, Outside Trim Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.