Zoro Homepage

Alarmed Exit Device, Rim Device, 36" Door

  • Mfr # 6300R-626-AL

  • Zoro # G0176526


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Series
6200
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in
Fits Stile Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300R-626-AL
Zoro #
G0176526
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in
Fits Stile Width
3 in
Door Height
84 in
Door Width - Maximum
36 in
Door Thickness - Minimum
1 3/4 in
Door Height - Minimum
7 ft
Door Height - Maximum
84 in
Door Thickness - Maximum
2 1/4 in
Door Width - Minimum
24 in

Description

Exit Device, Rim, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 6200, Door Height 84 in, Fits Stile Width 3 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards UL Listed, Outside Trim Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.