Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alarmed Exit Device, Rim Device, 48" Door

  • Mfr # 6310RF-626-AL

  • Zoro # G0176550


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Series
6200
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
48 in
Fits Stile Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6310RF-626-AL
Zoro #
G0176550
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
48 in
Fits Stile Width
3 in
Door Height
84 in
Door Width - Minimum
24 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Door Height - Minimum
7 ft
Door Height - Maximum
84 in
Door Thickness - Maximum
2 1/4 in

Details

Series
6200
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Exit Device
Standards
UL Listed
Performance
Heavy Duty
ADA Compliant
Yes
Lockdown Type
Hex Key Dogging
Outside Trim Type
Not Included
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Product Type
Exit Device
Hand Orientation
Non-Handed
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Exit Bar Style
Touchbar

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 6200, Door Height 84 in, Fits Stile Width 3 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards UL Listed, Outside Trim Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.