Door Lever Lockset, BSN Curved Style

  • Mfr # GP 116 BSN 613 234 ASA SCC

  • Zoro # G7414989


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP 116 BSN 613 234 ASA SCC
Zoro #
G7414989
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
BSN Curved
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Number of Pins
6
Backset
2 3/4 in
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Standards
ANSI/BHMA 156.2, Grade 2, ICC/ANSI 117.1
Location Type
Commercial
Key Material
Brass
Strike Dim.
4-7/8 in x 1-1/4 in
Strike Type
ASA
Handle Material
Zinc
Lockset Performance Strength
Medium Duty
Features
1,500 lbf-in Lever Torque Resistance, 13 ga Steel Anti-Rotation Plate
For Use With
Metal or Wood Doors
Cylinder Core Type
Conventional Core Cylinder
Series
GP
Item
Door Lockset
Ligature Resistant
No
Visual Indicator Message
No Message
Lockset Type
Mechanical
Performance Grade
1
Application
Educational, Government, Institutional, Hospitals, Churches, Industrial, Multiple Family Residential, Office
Fire Rating
3 hr
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Push Button
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
UL Fire Rating
UL10C
Includes Core
Core Included
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Boston Lever
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Bronze
ANSI Grade
2
Lockset Function ANSI Code
F109
Hand Orientation
Non-Handed

Description

Door Lever Lockset,BSN Curved Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.