Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dummy Trim, Series 6200, Silver

  • Mfr # 6-S-02-PHL-626

  • Zoro # G0176499


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Series
6200
For Door Thickness
1 3/4 in
Door Handing
Non-handed
Finish
Satin Chrome
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-S-02-PHL-626
Zoro #
G0176499
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Overall Length
10 3/4 in
Overall Width
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Length - Maximum
10 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Series
6200
Door Handing
Non-handed
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Entrance Trim On Exit Device
ADA Compliant
Yes
Standards
ICC/ANSI 117.1
Outside Trim Type
Lever
Performance
Heavy Duty
Features
Fits Into Standard 161 Prepped Doors with Through Bolts
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Lockset Function ANSI Code
F86
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
6300
Hand Orientation
Non-Handed
Exit Device Style
Entrance/Pull
Performance Grade
1
ANSI Grade
1
For Use with Exit Device
Entrance, Rim, Vertical Rod
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 6200 Series, Fire Rated No, Color Silver, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Entrance Trim On Exit Device, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ICC/ANSI 117.1, ADA Compliant Yes, Features Fits Into Standard 161 Prepped Doors with Through Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.