Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Institution

  • Mfr # MR200BJEW630RHDSCC

  • Zoro # G9362123


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Boston
Series
MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR200BJEW630RHDSCC
Zoro #
G9362123
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Boston
Series
MR
Application
Institutional
Features
12 ga Cold Rolled Steel Case
Lockset Handle Type
Lever
Strike Type
Curved Lip
Mortise/Cylindrical
Mortise
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Lockset Grade
1
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Keyway Type
Schlage C
Key Type
Keyed Different
Electrical/Mechanical
Electrical
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Location Type
Healthcare, Institutional
Key Material
Nickel Silver
Lockset Finish
Satin Stainless Steel
Backset
2 3/4 in
Number of Keys
2
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
No
Case Material
13 ga. Cold Rolled Dichromated Steel
Handle Type
Lever
Function
Institutional
Grade
1
Pins
6
Fire Rated
3 hr.
Keying
Keyed Different
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Lockset Type
Electrical
Fire Rating
3 hr
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Rectangular
Failure Mode
Fail Safe or Fail Secure
Lockset Style
Boston
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Large Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Included
UL Fire Rating
UL10C
Hand Orientation
Right-Handed
Performance Grade
1
ANSI Grade
1

Description

Mortise Lockset,Lever,Electrical,Boston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.