Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Institution

  • Mfr # MR200PJEW630RHDSCC

  • Zoro # G9362114


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Philadelphia
Series
MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR200PJEW630RHDSCC
Zoro #
G9362114
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Philadelphia
Series
MR
Application
Institutional
Features
12 ga Cold Rolled Steel Case
Lockset Grade
1
Ligature Resistant
No
Location Type
Healthcare, Institutional
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Backset
2 3/4 in
Number of Keys
2
Mortise/Cylindrical
Mortise
Electrical/Mechanical
Electrical
Key Material
Nickel Silver
Mortise / Cylindrical
Mortise
ADA Compliant
Yes
Lockset Function
Institutional
Keyway Type
Schlage C
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Finish
Satin Stainless Steel
Lockset Fire Rating
3 hr
Key Type
Keyed Different
Strike Type
Curved Lip
Lockset Handle Type
Lever
Grade
1
Case Material
13 ga. Cold Rolled Dichromated Steel
Keying
Keyed Different
Function
Institutional
Pins
6
Handle Type
Lever
Fire Rated
3 hr.
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Locking/Unlocking Access - Inside
Keyway
Trim Plate Shape
Rectangular
Lockset Type
Electrical
ANSI Grade
1
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Failure Mode
Fail Safe or Fail Secure
Includes Core
Core Included
UL Fire Rating
UL10C
Hand Orientation
Right-Handed
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Style
Philadelphia
Includes Hardware
Hardware Included

Description

Mortise Lockset,Electrical,Philadelphia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.