Shop IVES

LCN LCN Actuators, Sensors and Transmitters

  • Mfr # 8305-8 US3 4X16

  • Zoro # G910053278


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
For Use With
Ives Architectural Hardware
Material
Brass
Color
Bright Brass
Includes
Door Pulls, Push and Pull Plates
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8305-8 US3 4X16
Zoro #
G910053278
UPC #
197163241262
Country of Origin
Mexico

Details

Finish
Bright Brass
For Use With
Ives Architectural Hardware
Material
Brass
Color
Bright Brass
Includes
Door Pulls, Push and Pull Plates
Application
Door Pulls, Push and Pull Plates

Description

Pull Plate, 8 in. CTC, 1 in. Flattened 1/2 Round, 1-1/2 in. Clearance, 4 in. x 16 in., Bright Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.