Zoro Homepage

Exit Device Trim, Series 6200, Silver

  • Mfr # 6-S-14-PHL-626

  • Zoro # G0176508


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Series
6200
For Door Thickness
1 3/4 in
Door Handing
Non-handed
Finish
Satin Chrome
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-S-14-PHL-626
Zoro #
G0176508
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Overall Length
10 3/4 in
Overall Width
2 3/4 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
10 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Series
6200
Door Handing
Non-handed
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Entrance Trim On Exit Device
Standards
ICC/ANSI 117.1
ADA Compliant
Yes
Features
Dummy Trim
Outside Trim Type
Lever
Performance
Heavy Duty
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Performance Grade
1
For Use with Exit Device
Passage
Lockset Function ANSI Code
F86
Exit Device Style
Lever
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 6200 Series, Fire Rated No, Color Silver, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Entrance Trim On Exit Device, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ICC/ANSI 117.1, ADA Compliant Yes, Features Dummy Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.