Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, GT Curved

  • Mfr # GT115BSN613234ASASCC

  • Zoro # G9361861


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT115BSN613234ASASCC
Zoro #
G9361861
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Boston
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Item
Door Lockset
Standards
ANSI/BHMA A156.2, California Education Code Compliant (Functions GT135, GT135LED, GT145), FF-H-10C (Superseded by A156.2), HVHZ, ICC/ANSI 117.1, PDQ Product Approval: FL 21376
Number of Pins
6
Location Type
Commercial
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Strike Type
ASA
Handle Material
Zinc
Series
GT Curved
For Use With
Wood, Steel Doors
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/4 in
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Key Material
Nickel Silver
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Features
13 ga Steel Anti-Rotation Plate, 2,200 lbf-in Lever Torque Resistant
Grade
1
Fire Rated
3 hr.
Keying
Keyed Different
Finish
Oil Rubbed Bronze
Visual Indicator Message
No Message
Pins
6
Function
Storeroom
Cylinder
Yes
Application
Commercial
Performance Grade
1
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
Lockset Type
Mechanical
Lockset Function ANSI Code
F86
Fire Rating
3 hr
Knob/Handle Material
Bronze
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Boston
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1
Trim Plate Shape
Round

Description

Lever Lockset,Mechanical,GT Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.