Zoro Homepage

Lever Lockset, Mechanical, GT Curved

  • Mfr # GT135LEDPHL626234ASASCC

  • Zoro # G9361965


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT135LEDPHL626234ASASCC
Zoro #
G9361965
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1/8 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
GT Curved
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Performance Strength
Heavy Duty
For Use With
Wood, Steel Doors
Location Type
Commercial
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Number of Keys
2
Handle Material
Zinc
Ligature Resistant
No
Strike Type
ASA
Item
Door Lockset
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, California Education Code Compliant (Functions GT135, GT135LED, GT145), FF-H-10C (Superseded by A156.2), HVHZ, ICC/ANSI 117.1, PDQ Product Approval: FL 21376
Cylinder Core Type
Conventional Core Cylinder
Series
GT
Key Material
Nickel Silver
Keying
Keyed Different
Fire Rated
3 hr.
Finish
Satin Chrome
Grade
1
Features
13 ga Steel Anti-Rotation Plate, 2,200 lbf-in Lever Torque Resistant
Visual Indicator Message
Locked/Unlocked
Visual Indicator Location
Inside
Pins
6
Function
Classroom Security
Cylinder
Yes
Includes Core
Core Included
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Lockset Function ANSI Code
F110
Hand Orientation
Non-Handed
Lockset Style
Philadelphia
Knob/Handle Material
Zinc
Trim Plate Shape
Round
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial
ANSI Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1

Description

Door Lever Lockset, Style Curved, Function Classroom Security, Handle Material Zinc, Satin Chrome Finish, Strike Type Curved Lip Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series GT, Location Type Commercial, Backset 2-3/4 In., Cylinder Yes, Pins 6, Required Door Thickness 1-3/4 In. to 2-1/4 In., Keyway Type Schlage C, Keying Keyed Different, Key Material Nickle Silver, Number of Keys 2, For Use With Wood, Steel Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.