Manual, Hydraulic, PDQ 3100, Light Commercial Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 3101 BC DS 689

  • Zoro # G1607579


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
PDQ 3100
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3101 BC DS 689
Zoro #
G1607579
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2"
Housing Height
1-7/8"
Housing Length
9-3/4"
Exterior Door Width - Maximum
36 in
Spring Size - Maximum
4
Interior Door Width - Maximum
42 in
Length Between Mounting Holes
9 1/16 in
Height Between Mounting Holes
3/4 in
Spring Size - Minimum
3

Details

Item
Light Commercial Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
PDQ 3100
Closer Type
Non Hold Open
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Parallel
Standards
ANSI/BHMA A156.4, UL Listed
Ligature Resistant
No
Arm Material
Cast Iron
Mounting Hardware
Included
ADA Compliant
Yes
Max. Door Opening
110 Degrees
Category Type
Parallel Arm
Series
3100
Door Handing
Non-Handed
For Use With
Commercial Doors
Mounting Style
Surface Mounted
Stop Type
Compression
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
3
Product Type
Door Closer
Fire Rating
3 hr
Spring Type
Adjustable
Compatible Series
1260
Includes Hardware
Hardware Included
Closer Cycles
2,000,000
Compatible Brand
LCN
Operation Style
Manual
Door Opening - Maximum
110 Degrees
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant

Description

Door Closer, GAV 3101 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.