Manual, Hydraulic, PDQ 3100, Light Commercial Closer, Light Duty Interior and Exterior, Gray

  • Mfr # 3101 BC SCS 689

  • Zoro # G1607551


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Light Duty
Closer Series
PDQ 3100
Closer Type
Spring Cush and Stop Arm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3101 BC SCS 689
Zoro #
G1607551
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2"
Housing Height
1-7/8"
Housing Length
9-3/4"
Exterior Door Width - Maximum
36 in
Height Between Mounting Holes
3/4 in
Length Between Mounting Holes
9 1/16 in
Spring Size - Minimum
3
Spring Size - Maximum
4
Interior Door Width - Maximum
42 in

Details

Item
Light Commercial Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Light Duty
Closer Series
PDQ 3100
Closer Type
Spring Cush and Stop Arm
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
ADA Compliant
Yes
Ligature Resistant
No
Mounting Hardware
Included
Standards
ANSI/BHMA A156.4, UL Listed
Max. Door Opening
180 Degrees
Arm Material
Cast Iron
Arm Type
Parallel
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
3100
For Use With
Commercial Doors
Mounting Style
Surface Mounted
Door Opening - Maximum
180 Degrees
Includes Hardware
Hardware Included
Compatible Brand
LCN
Product Type
Door Closer
Compatible Series
1260
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
3
Stop Type
Compression
Operation Style
Manual
Fire Rating
3 hr
Closer Cycles
2,000,000

Description

Door Closer, GAV 3101 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.