Manual, Hydraulic, PDQ 7100, Institutional Full Featured Closer, Heavy Duty Interior and Exterior
Mfr # 7101 BC PA HO 689
Zoro # G0487859
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
PDQ 7100
Closer Type
Hold Open
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7101 BC PA HO 689
Zoro #
G0487859
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Exterior Door Width - Maximum
48 in
Height Between Mounting Holes
2 1/4 in
Interior Door Width - Maximum
54 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Length Between Mounting Holes
1 in, 3 in
Description
Door Closer, GAV 7101 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.