Manual, Hydraulic, PDQ 7100, Institutional Full Featured Closer, Heavy Duty Interior and Exterior

  • Mfr # 7141 DA DS

  • Zoro # G0487807


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Closer Performance
Heavy Duty
Closer Series
PDQ 7100
Closer Type
Non Hold Open
Color
Gray
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7141 DA DS
Zoro #
G0487807
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Interior Door Width - Maximum
54 in
Spring Size - Minimum
1
Height Between Mounting Holes
2 1/4 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Length Between Mounting Holes
1 in, 3 in

Details

Item
Institutional Full Featured Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
PDQ 7100
Closer Type
Non Hold Open
Color
Gray
Finish
Natural
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Type
Parallel
Ligature Resistant
No
Arm Material
Cast Iron
Max. Door Opening
180 Degrees
Mounting Hardware
Included
ADA Compliant
Yes
Standards
UL 228 Listed; ANSI/UL 10C; ANSI/BHMA A156.4-2006; Grade 1; ADA; ICC/ANSI 117.1
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
7100
For Use With
Commercial Doors
Mounting Style
Surface Mounted
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
4040
Includes Hardware
Hardware Included
Operation Style
Manual
Fire Rating
3 hr
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Spring Type
Adjustable
Stop Type
Compression
Compatible Brand
LCN
Closer Cycles
2,000,000
Door Opening - Maximum
180 Degrees

Description

Door Closer, GAV 7141 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.