Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, MR, MR Escutcheon, Store, Mech.

  • Mfr # MR115PJEW630RHCLDSCC

  • Zoro # G9362017


product price: $275.28
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR115PJEW630RHCLDSCC
Zoro #
G9362017
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
Philadelphia
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Number of Keys
2
Location Type
Commercial
Lockset Performance Strength
Extra Heavy Duty
Features
12 ga Cold Rolled Steel Case
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Ligature Resistant
No
Mortise/Cylindrical
Mortise
Key Material
Nickel Silver
Item
Door Lockset
Series
MR
Strike Type
Curved Lip
Includes
Hardware
For Use With
Wood and Steel Doors
Finish
Satin Stainless Steel
Function
Storeroom
Handle Type
Lever
Pins
6
Grade
1
Case Material
13 ga. Cold Rolled Dichromated Steel
Fire Rated
3 hr.
Keying
Keyed Different
Visual Indicator Message
No Message
Cylinder Core Type
Large Format Interchangeable Core Cylinder
ANSI Grade
1
Knob/Handle Material
Stainless Steel
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Fire Rating
3 hr
Hand Orientation
Right-Handed
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F07
Lockset Type
Mechanical
Application
Commercial
Lockset Style
Philadelphia
Latch Bolt/Dead Bolt
Latch Bolt

Description

Mortise Lockset,Mechanical,Philadelphia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.