Mortise Lockset MR Escutcheon, Series MR, Grd. 1, Storeroom

  • Mfr # MR115BJEW630RHCLDSCC

  • Zoro # G9362026


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR115BJEW630RHCLDSCC
Zoro #
G9362026
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
Boston
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Lockset Performance Strength
Extra Heavy Duty
Location Type
Commercial
For Use With
Wood and Steel Doors
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Curved Lip
Number of Keys
2
Backset
2 3/4 in
Includes
Hardware
Mortise/Cylindrical
Mortise
Features
12 ga Cold Rolled Steel Case
Series
MR
ADA Compliant
Yes
Ligature Resistant
No
Item
Door Lockset
Lockset Fire Rating
3 hr
Key Material
Nickel Silver
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Handle Type
Lever
Pins
6
Case Material
13 ga. Cold Rolled Dichromated Steel
Finish
Satin Stainless Steel
Keying
Keyed Different
Function
Storeroom
Fire Rated
3 hr.
Grade
1
Visual Indicator Message
No Message
Cylinder Core Type
Large Format Interchangeable Core Cylinder
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Function ANSI Code
F07
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Boston
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Knob/Handle Material
Stainless Steel
Application
Commercial
Trim Plate Shape
Rectangular
Includes Core
Core Included
Hand Orientation
Right-Handed
Fire Rating
3 hr

Description

Mortise Lockset,Lever,Mechanical,Boston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.