Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProChem Process Chemical Storage Tank, Vertical, Open Top, 10 gal.

  • Mfr # 01-28960

  • Zoro # G3952422


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
10 gal
Tank Style
Vertical
Dia. (In.)
15 in
Construction Material
HDPE
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-28960
Zoro #
G3952422
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
15 in
Overall Height
18 in
Height (In.)
18 in
Wall Thickness (In.)
1/4 in
Tank Bottom Dia. (In.)
15 in
Manufacturers Warranty Length
3 yr
Fill Opening Diameter
15 in
Fill Cap Diameter
19 in
Tank Material Thickness
1/4 in
Overall Diameter
15 in

Details

Item
Storage Tank
Tank (Gal.)
10 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Natural
Material
Low Density Polyethylene (LDPE)
Shape
Round
Max. Temp. (F)
140 Degrees F
Graduations (Gal.)
1 gal
Agency Compliance
NSF 61
Graduations (L.)
5 L
Max. Working Pressure (PSI)
Atmospheric
Tank (L)
38 L
Type
Open Top
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
HDPE
Tank Opening Type
Open Top
Tank Orientation
Vertical
Tank Wall Style
Single Wall
Liquid Storage Capacity
10 gal
Maximum Liquid Temperature
140 Degrees F
Maximum Operating Temperature
140 Degrees F
Graduation Mark Increments
1 gal
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
Stackable
No

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 15 in, Frame Material Not Applicable, Graduation Mark Increments 1 gal, Liquid Storage Capacity 10 gal, Overall Depth Not Applicable, Overall Diameter 15 in, Overall Height 18 in, Overall Width Not Applicable, Standards NSF/ANSI/CAN 61 Certified, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Open Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.