ProChem Pump Containment Enclosure w/Cover & Divider, Holds 2 Pump, 22"Lx18-1/2"Wx22"H, Blue

  • Mfr # 253-29867

  • Zoro # G3952711


product price:  $917.99
/ea
Free Shipping & Returns

Key Features

Tank Style
Horizontal
Construction Material
Linear Low Density Polyethylene
Overall Height
22 in
Color
Blue
Height (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253-29867
Zoro #
G3952711
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 in
Height (In.)
22 in
Wall Thickness (In.)
3/16 in
Width (In.)
18 1/2 in
Overall Width
18.5 in
Manufacturers Warranty Length
1 yr
Length (In.)
22 in
Overall Length
22 in
Manufacturer Warranty Length
1 yr

Details

Item
Pump Cover
Tank Style
Horizontal
Construction Material
Linear Low Density Polyethylene
Color
Blue
Max. Temp. (F)
140 Degrees F
Includes
Cover, Divider
Type
2 Pump
Connection (In.)
(2) 2 FNPT, (4) 1 FNPT
Fitting Type
Polyethylene
Cover Material
Linear Low Density Polyethylene

Description

Pump Cover, Cover Material Linear Low Density Polyethylene, Overall Length 22 in, Overall Width 18.5 in, Overall Height 22 in, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.