Zoro Homepage

Storage Tank, Double Wall Square, LDPE 1.9, Blue, 120 Gal

  • Mfr # 01-30076

  • Zoro # G3952300


product price: $2,843.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
120 gal
Tank Style
Vertical Double Wall
Construction Material
LLDPE
Overall Height
48 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-30076
Zoro #
G3952300
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Height (In.)
48 in
Wall Thickness (In.)
1/4 in
Width (In.)
30 in
Overall Width
32 in
Overall Depth
32 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
8 in
Length (In.)
30 in
Tank Material Thickness
1/4 in
Fill Opening Diameter
8 in

Details

Item
Storage Tank
Tank (Gal.)
120 gal
Tank Style
Vertical Double Wall
Construction Material
LLDPE
Color
Blue
Material
Low Density Polyethylene (LDPE)
Shape
Square
Max. Temp. (F)
140 Degrees F
Max. Working Pressure (PSI)
Atmospheric
Agency Compliance
NSF 61
Connection (In.)
(2) 2 FNPT
Fitting Type
Polyethylene
Type
Closed Top
Tank (L)
454 L
Standards
NSF 61
Tank Material
LLDPE
Liquid Storage Capacity
120 gal
Maximum Operating Temperature
140 Degrees F
Maximum Liquid Temperature
140 Degrees F
Tank Opening Type
Closed Top
Tank Wall Style
Double Wall
Tank Orientation
Vertical
UN Rating Liquids
Not Rated
Stackable
No
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 8 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 120 gal, Overall Depth 32 in, Overall Diameter Not Applicable, Overall Height 48 in, Overall Width 32 in, Standards NSF 61, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.