Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Double Wall Square, LDPE 1.9, Blue, 70 Gal

  • Mfr # 01-30068

  • Zoro # G3952389


product price: $1,220.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
70 gal
Tank Style
Vertical Double Wall
Construction Material
LLDPE
Overall Height
41 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-30068
Zoro #
G3952389
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 in
Height (In.)
41 in
Wall Thickness (In.)
1/4 in
Width (In.)
24 in
Overall Width
24 in
Overall Depth
24 in
Fill Opening Dia. (In.)
8 in
Length (In.)
24 in
Manufacturers Warranty Length
3 yr
Fill Cap Diameter
10 in
Tank Material Thickness
1/4 in
Fill Opening Diameter
8 in

Details

Item
Storage Tank
Tank (Gal.)
70 gal
Tank Style
Vertical Double Wall
Construction Material
LLDPE
Color
Blue
Material
Low Density Polyethylene (LDPE)
Shape
Square
Max. Temp. (F)
140 Degrees F
Connection (In.)
(2) 2 FNPT
Max. Working Pressure (PSI)
Atmospheric
Fitting Type
Polyethylene
Type
Closed Top
Agency Compliance
NSF 61
Tank (L)
265 L
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
LLDPE
Tank Wall Style
Double Wall
Tank Orientation
Vertical
Tank Opening Type
Closed Top
Maximum Operating Temperature
140 Degrees F
Liquid Storage Capacity
70 gal
Number of Caps
1
Maximum Liquid Temperature
140 Degrees F
Stackable
No
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 8 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 70 gal, Overall Depth 24 in, Overall Diameter Not Applicable, Overall Height 41 in, Overall Width 24 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.