This item is Discontinued.

Peach Blossom Yoga 11007 Zabuton Cushion; Indigo 11007-A2

11007 Zabuton Cushion; Indigo (Discontinued)

  • Mfr # 11007-A2
  • Zoro # G804021918
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11007-A2
Zoro #
G804021918
UPC #
646437083324
Country of Origin
China

Description

The industry's best Zabuton. The perfect size for any person. Easily folds to take to the studio with matching Zafu. This is the perfect meditation mat.

Features
  • Dense foam will keep shape & provide support.
  • Hidden Zipper on cover allows to easily remove & wash
  • Soft Poly Cotton Cover
  • Cold water, drip dry
  • Foam Filled Zabuton
  • Poly Cotton Outer, removable inner with hidden zipper
  • Cotton broadcloth
  • Color - Indigo
  • Dimension - 26 x 26 x 2 in.
  • Item Weight - 1.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.