
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11008-A4
Zoro #
G704172307
UPC #
646437083584
Country of Origin
China
Description
Features
- Fiber filled Back Bolster cushions the back relieving all pressure, promoting a restful experience.
- Generously sized for comfort
- Fiber filled for soft comfort and support
- Zipper cover allows to easily remove & wash - cold water, drip dry
- Soft Poly Cotton Cover
- Foam filled Back Bolster Ply Cotton Outer, removable inner with hidden zipper
- Cotton broadcloth inner
- Cold wash drip dry
- Color - Green
- Dimension - 19 x 5 x 5 in.
- Item Weight - 0.75 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.