Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRA0B3
Zoro #
G4037750
UPC #
074804009439
Country of Origin
United States
Dimensions
Size
1 gal
Size/Net Weight
1 gal
Details
Color
Yellow
Application
Type
Concentrated
For Use With
Automotive
Appearance
Liquid
Features
Provides 150,000 Miles Or 5 Years Of Maximum Protection When A Complete Cooling System Flush And Fill Is Performed; Meets European Phosphate Free And Japanese Silicate Free Requirements; Meets Astm D3306 + Astm D4340
Container Type
Plastic Bottle
pH
7.5
Item
Antifreeze Coolant
Freezing Point (F)
-34 Degrees F
Flash Point (F)
241 Degrees F
Boiling Point (F)
317 Degrees F
Specific Gravity
1.12
pH Value
8
Dilution Ratio
50/50
Standards
D3306, D4985
Flash Point
241 Degrees F
Freezing Point
-34 Degrees F
Boiling Point
317 Degrees F
Description
Antifreeze Coolant, Container Type Plastic Bottle, Color Yellow, Freezing Point -34 Degrees F, Boiling Point 317 Degrees F, Standards D3306, D4985, Flash Point 241 Degrees F, Specific Gravity 1.12
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.