This item is Discontinued.

Peak Peak PKA0B3 1 Gallon Full Strength Concentrate Green Antifreeze & Coolant - Pack Of 6 190643

Peak PKA0B3 1 Gallon Full Strength Concentrate Green Antifreeze & Coolant - Pack Of 6 (Discontinued)

  • Mfr # 190643
  • Zoro # G004159428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190643
Zoro #
G004159428
UPC #
-
Country of Origin
United States

Description

Features
  • Full Strength Concentrate Green Antifreeze & Coolant
  • Ethylene Glycol Based Antifreeze
  • For Use In Older Automotive & Light Duty Diesel Applications
  • Provides Maximum Protection From Freezing To -84 Degrees Fahrenheit & Boil Over To +276 Degrees Fahrenheit
  • Protects All Metals Including Aluminum Against Damaging Rust & Corrosion When Used As Recommended
  • Capacity - Gallon
  • Pack Of 6
  • Dimension - 7.6 x 4 x 12 in.
  • Item Weight - 10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.