This item is Discontinued.

Peak Peak SEP003 Sierra Gallon Antifreeze - Pack Of 6 146792

Peak SEP003 Sierra Gallon Antifreeze - Pack Of 6 (Discontinued)

  • Mfr # 146792
  • Zoro # G504145181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146792
Zoro #
G504145181
UPC #
-
Country of Origin
United States

Description

Features
  • Sierra Gallon Antifreeze
  • Non-Toxic Propylene Glycol
  • Does Not Contain Poisonous Ethylene Glycol Making Sierra Safer For Pets, Children & The Environment
  • Formulated With Pg Rather Than Ethylene Glycol
  • Less Toxic, Provides Excellent Freeze Up & Boil Over Protection & Outstanding Corrosion Protection While Maintaining Heat Transfer Properties
  • Helps Prevent Accidental Poisoning Of Pets & Wildlife
  • Pack Of 6
  • Dimension - 7.4 x 4 x 11.3 in.
  • Item Weight - 10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.