Zoro Homepage

Cable Grab, 130-310 lbs Capacity

  • Mfr # V865192

  • Zoro # G2178468


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.5
Overall Width
8
Overall Length
2.5
For Use With
Safety
Load Capacity
130 to 310 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V865192
Zoro #
G2178468
UPC #
626053589875
Country of Origin
United States

Dimensions

Overall Height
2.5
Overall Width
8
Overall Length
2.5
Height
2.5
Depth
5
Ladder Height
2.5
Width
8
Length
2.5

Details

For Use With
Safety
Load Capacity
130 to 310 lbs
Material
Steel
Standards
ANSI A14.3-1992
Color
Silver
Weight
3.25
Application
Fall Protection

Description

The Peakworks® CableGrabTM is a detachable sliding device that moves freely up or down hands free on the 3/8" galvanized steel cable. When the upward force is removed, the CableGrab device automatically locks at any point on the cable. The system includes a double-locking carabiner which is to be used when securing the CableGrabTM device to the climber’s full body harness.


  • •The Peakworks CableGrab glides freely up or down the cable as the worker climbs
  • •Easy to install and detach anywhere along the cable
  • •Dual independent cams designed to immediately lock on to the cable and arrest the fall; will remain locked until the worker can step back onto the ladder or be rescued
  • •Intended to be used on 3/8"-diameter solid core cable systems
  • •The system includes a 2" double-locking carabiner which is to be used when securing to the climber’s full-body harness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.