Zoro Homepage

Cable Kit, Ladder Safety Systems, 100 ft, 310 lbs Capacity

  • Mfr # V865428

  • Zoro # G2178483


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25
Overall Width
12
Overall Length
25
For Use With
Safety
Load Capacity
310 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V865428
Zoro #
G2178483
UPC #
626053613419
Country of Origin
United States

Dimensions

Overall Height
25
Overall Width
12
Overall Length
25
Width
12
Ladder Height
25
Length
25

Details

For Use With
Safety
Load Capacity
310 lbs
Material
Galvanized Steel
Standards
OSHA 1926.500|ANSI A10.14|OSHA 1910.66
Color
Silver
Weight
40
Application
Fall Protection

Description

Peakworks® vertical cable ladder systems are designed for hands-free movement and 100% protection. The system consists of a top and bottom bracket, and a cable that is attached to these brackets at both end and is available in standard lengths of 30', 50', 100', and 200' and can be customized for exact requirements. For longer systems, Peakworks® provides intermediate brackets to minimize the vibration of the system.


  • •PeakWorks Cable Ladder systems are made of galvanized steel and designed for hands free movement and 100% protection
  • •Features a 30 ft. cable length and 3/8" galvanized steel cable lifeline
  • •Cable grab connects the worker to the system providing a hands-free climb without having to manipulate the cable grab
  • •Ladder system consists of a top and bottom bracket and a cable that is attached to these brackets at both ends
  • •Meets ANSI A10.14, Z359.1 standards and OSHA 1910.66, 1926.500 requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.