Zoro Homepage

Confined Space Kit, Replacement Tripod Mounting Bracket

  • Mfr # V8460

  • Zoro # G2177013


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Standards
ANSI Standards|OSHA|ANSI Standards
For Use With
Safety
Color
Silver
Application
Fall Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8460
Zoro #
G2177013
UPC #
626053559878
Country of Origin
Germany

Details

Material
Steel
Standards
ANSI Standards|OSHA|ANSI Standards
For Use With
Safety
Color
Silver
Application
Fall Protection

Description

Replacement tripod mounting bracket for PeakWorks® confined space kit.


  • •For PeakWorks® Confined Space SRL-53303-60 & 108 Tripods
  • •Built in pully system
  • •Made of heavy duty material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.