
Double Leg Contractor Kit, Includes Safety Harness V8002200, Lanyard V8104406, Storage Bag V86001
Mfr # V8252326
Zoro # G2177558
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Universal
Color
Green
Standards
ANSI Z359.11|ANSI Z359.13
Includes
Safety Harness V8002200, Lanyard V8104406, Storage Bag V86001
Size
Universal Fit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V8252326
Zoro #
G2177558
UPC #
626053587611
Country of Origin
China
Dimensions
Size
Universal Fit
Details
Harness Sizing
Universal
Color
Green
Standards
ANSI Z359.11|ANSI Z359.13
Includes
Safety Harness V8002200, Lanyard V8104406, Storage Bag V86001
Webbing Materials
Polyester Webbing
Harness Application
Fall Protection
For Use With
Safety
Application
Fall Protection
Material
Polyester Webbing
Description
The Peakworks® compliance Contractor kits are harness and lanyard combinations to meet or exceed all Applicable OSHA requirements. All these kits are certified to ANSI and CSA standards. Peakworks® offers a variety of Kit combinations with carrying snap and rebar hooks for any job. These kits are made with strong polyester webbing and a Green Hi-Vis color. The Harnesses are lightweight and comfortable for all day wearability, include chest, leg adjustments for a Universal fit and all include a large mesh carrying bag.
- •Fall Protection COMBO: When you need reliable equipment that provides superior, all-day comfort, you can turn to Peakworks Compliance Kits; With a 310 lb. weight capacity, this kit is certified to ANSI and CSA standards
- •Lanyard: 6 ft shock absorbing lanyard includes 3 snap hooks that provide easy application & safety from harness connections; 100% tie off allows the user to be tied off in a variety of configurations like height construction or maintenance applications
- •Harness: Includes a contractor’s harness with tongue buckles and grommet legs, that directs the load through the shoulder straps and around the thighs, ensuring a proper fit and fully supporting the user
- •Bag: Used in industrial, construction or residential applications, this kit includes a Peakworks large mesh carrying bag for both lanyard and harness
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.