This item is Discontinued.

No Product Image Available

Emerg. Descent System, 130' Poly-Steel, 6'/Sec., 8" H x 18" L x 10" W (Discontinued)

  • Mfr # V85532-130
  • Zoro # G9476447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V85532-130
Zoro #
G9476447
UPC #
626053589639
Country of Origin
United States

Dimensions

Overall Length
9
Width
26
Height
9
Depth
5
Length
9
Overall Height
9
Overall Width
26

Details

Color
Red, Yellow
For Use With
Safety
Weight
18

Description

This emergency escape system is designed to lower a worker to a safe level, at a constant speed, without manual operation; Compact, lightweight and easy to use, this product includes a spool, cable, two escape belts and carabineer. Used with an overhead anchor point to keep it securely attached to a permanent fixture point; With a 400 Lb. worker capacity, the 130 Ft. long cable has a descent rate of 6 Ft. per second. Made with a weather resistant poly-steel cable with a core high strength steel, jacketed by chemical resistant polyester braid; Helps employers meet OSHA requirements for prompt rescue including personal escape, self-rescue and assisted rescue. As a descent is initiated, the other end of the rope ascends making it ready for another rescue automatically. Available in descent rate options of three or 6 feet per second; depending upon the height and number of users needed to evacuate. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.