Peakworks

Shock Absorbing Lanyard, 4 ft., Black, Green


product price: $45.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Working Load 310 lb.
  • Number of Legs 1
  • Color Black, Green
  • Harness Hook Gate Opening 3/4"
  • Series Peakworks Shock Pack Lanyards
See all product information

Product Information

Dimensions

Length 4 ft.
Extended Fall Length 4 ft.
Strap Width 1"
Cable Dia. 1"
Maximum Working Length 4 ft

Details

Max. Working Load 310 lb.
Number of Legs 1
Color Black, Green
Harness Hook Gate Opening 3/4"
Series Peakworks Shock Pack Lanyards
Shock Absorbing Lanyard Type Stretchable
Standards Certified ANSI Z359.13
Item Shock Absorbing Lanyard
Tensile Strength 5000 lb.
Weight Capacity 310 lb.
Hardware Material Steel
Includes Shock Pack, (2) Steel Carabiners
Visual Load Indicator Yes
Anchorage Hook Type Snap Hook
For Use With Anchor Point and Harness
Locking Harness Connection Hook Type Snap
Anchorage Hook Gate Opening 3/4"
Locking Anchorage Connection Hook Type Snap
Harness Hook Type Snap Hook
Number of Rescue Rings 0
Lifeline Material Polyester Webbing

Description

Shock-Absorbing Lanyard, Color Black, Green, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 4 ft, Series Peakworks Shock Pack Lanyards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.