Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, 2 Leg(s), 310 lb Weight Capacity

  • Mfr # V8104426

  • Zoro # G6932508


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Standards
CSA Z259.11-05|ANSI Z359.13
Harness End Connection
Snap Hook
Number of Legs
2
Anchorage End Connection
Form Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8104426
Zoro #
G6932508
UPC #
626053554811
Country of Origin
China

Dimensions

Length
6 ft.

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb
Standards
CSA Z259.11-05|ANSI Z359.13
Harness End Connection
Snap Hook
Number of Legs
2
Anchorage End Connection
Form Hook

Description

SP (Shock Pack) lanyards are comprised of "tear webbing" which is woven in a manner that allows the webbing to tear when it has a load applied to it. This tearing absorbs a significant amount of downward force under load, reducing injury. This tear webbing is folded and shrink-wrapped into a compact 1 x 2 x 6" (2.5 x 5 x 15 cm) pack that is sewn into the lanyard next to the body connector


  • •Certified to CSA Z259.11-05 standards
  • •Made with a superior grade, heavy-duty 1" (25 mm) polyester webbing for maximum strength with tear webbing shock absorber
  • •A tearaway absorber limits the arrest force to a maximum of 1800 lbf (8.0 kN) and an average arrest force of less than 1350 lbf (6.0 kN)
  • •PeakWorks E6 SP lanyards have a capacity range of 200–350 lbs (9 –159 kg)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.