Shop PEANUTS
See all product information
Create Account
All Bundled Up 4 Piece 19 Ounce Stackable Stoneware Mug Set
- Mfr # 750123587M
- Zoro # G622980503
product price:Â
$
27.79
/ea
Key Features
Color
Multi color
Height
3-1/2 in
Width
4-1/4 in
Material
Stoneware
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123587M
- Zoro #
- G622980503
- UPC #
- 085081704900
- Country of Origin
- China
- Item
- Mug Set
- Color
- Multi color
- Material
- Stoneware
Dimensions
- Height
- 3-1/2 in
- Width
- 4-1/4 in
- Length
- 6 in
Description
The Peanuts All Bundled Up 4 Piece 19 Ounce Stackable Stoneware Mug Set features four colorful, round-shaped mugs made from durable stoneware with a glossy finish. Each mug holds 19 ounces and offers a wide, stackable design that saves space while adding a fun, vibrant touch to your kitchen. These mugs are microwave and dishwasher safe, making them perfect for everyday use. Whether enjoying coffee or hot cocoa, the charming Peanuts designs bring warmth and nostalgia to every sip, making this set a practical and delightful addition to any home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.