Shop PEANUTS
See all product information
Create Account
Happy Fall 4 Piece 5.8 Inch Round Melamine Cereal Bowl Set in Assorted Designs
- Mfr # 750123720M
- Zoro # G122980560
product price:Â
$
17.99
/ea
Key Features
Overall Height
2.60 in
Color
Assorted
Overall Width
5.80 in
Overall Length
5.80 in
Material
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123720M
- Zoro #
- G122980560
- UPC #
- 085081610799
- Country of Origin
- China
- Item
- Cereal Bowl Set
- Color
- Assorted
- Material
- Melamine
Dimensions
- Overall Height
- 2.60 in
- Overall Width
- 5.80 in
- Overall Length
- 5.80 in
Description
Celebrate the season with the Peanuts Happy Fall 4 Piece 5.8 Inch Melamine Cereal Bowl Set. Each round bowl features cheerful autumn themed Peanuts designs with green and yellow band accents. Crafted from durable melamine with a glossy finish. Perfect for cereal, soups, or snacks, they add playful fall charm to any table. Lightweight and practical, these bowls are top rack dishwasher safe for easy care and sized at 5.8 inches for everyday use. Please note, they are not microwave safe, ensuring their vibrant colors and glossy look last all season long. A must have for Peanuts fans, these bowls bring warmth and nostalgia to every meal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.