Shop PEANUTS
See all product information
Create Account
Xmas 8 Piece 10.5 Inch Round Stoneware Dinner Plate Set in White
- Mfr # 750123710M
- Zoro # G522980351
product price:Â
$
32.69
/ea
Key Features
Overall Height
1.25 in
Color
White
Overall Width
10.50 in
Overall Length
10.50 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123710M
- Zoro #
- G522980351
- UPC #
- 669185499575
- Country of Origin
- China
- Item
- Dinner Plate Set
- Color
- White
- Material
- Stoneware
Dimensions
- Overall Height
- 1.25 in
- Overall Width
- 10.50 in
- Overall Length
- 10.50 in
Description
Celebrate the holidays with the Peanuts Xmas 8 Piece 10.5 Inch Round Stoneware Dinner Plate Set, featuring a charming Xmas tree design. Each plate has a smooth glossy finish and is perfect for serving holiday meals or everyday dishes with a cheerful touch. Durable, microwave safe, and dishwasher safe, these plates make mealtime both fun and convenient. Ideal for seasonal entertaining or gifting, they bring nostalgic Peanuts charm to any table setting. The vibrant holiday artwork stays bright even after repeated use, ensuring lasting enjoyment year after year. A must have for Peanuts fans and anyone who loves adding whimsical holiday style to their kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.