Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mothers Love 4 Piece 21 Ounce Camper Mug Set in Assorted Designs

  • Mfr # 136640.01

  • Zoro # G621738983


product price: $39.25
/ea

Key Features

Material
Stoneware
Length
6 in
Width
4.5 in
Color
Assorted
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136640.01
Zoro #
G621738983
UPC #
085081576460
Country of Origin
China

Dimensions

Length
6 in
Width
4.5 in
Height
4.25 in

Details

Material
Stoneware
Item
Mug Set
Color
Assorted

Description

What better way to have your morning coffee than with your favorite Peanuts character? This four piece set is perfect for gifting to loved ones on special occasions and holidays, or just keeping in your kitchen for when you need to feel a little extra love. The Mother's Love Peanuts mug set comes with mugs in four assorted colors and designs. Constructed with durable stoneware that is dishwasher and microwave safe for easy re-heat and clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.