Shop PEANUTS
See all product information
Create Account
Snoopy Light Joy 20 Ounce Stainless Steel Travel Tumbler with Clear Lid in Mint Green
- Mfr # 141824.01
- Zoro # G821739407
product price:Â
$
25.99
/ea
Key Features
Color
Mint
Height
3.4 in
Width
3.4 in
Material
Stainless Steel
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141824.01
- Zoro #
- G821739407
- UPC #
- 085081629487
- Country of Origin
- China
Dimensions
- Height
- 3.4 in
- Width
- 3.4 in
- Length
- 7 in
Details
- Item
- Travel Tumbler
- Color
- Mint
- Material
- Stainless Steel
Description
Winter holiday joy is just a sip away with this Peanuts Snoopy Light Joy 20 Ounce Stainless Steel Travel Tumbler. Show off your love for the Peanuts franchise with this tumbler featuring Snoopy taking a nap on his iconic dog house decorated with holiday lights. The double walled stainless steel construction keeps your hot drinks piping or your iced drinks chilled for hours, unlike a regular mug. The included clear lid has a sliding closure to help keep in the temperature and prevent spills. On your desk, in your cup holder, or in your hand, this Peanuts travel tumbler is the perfect companion for you at home and on the go!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.