12 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe

  • Mfr # CW122GT

  • Zoro # G611898390


product price:  $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
6,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW122GT
Zoro #
G611898390
UPC #
662333002863
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
6,300 RPM
Application
Cutting

Description

Silver Line Hi-Speed Cut-Off Wheels were designed for gas powered saws. The Silver Line features 3-ply fiberglass reinforcement for higher speed applications. Silver Line is known for consistent performance and value, the Silver Line is an excellent general purpose cutting solution. -General purpose bond for added versatility-3-Ply fiberglass reinforcement-Consistent performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.