
4 1/2 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size
Mfr # DA4510
Zoro # G911898519
product price: $4.35
/eaSold in multiples of 25 for $108.75
Key Features
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Aluminum, Soft Non-Ferrous Metals, Copper, Brass, Bronze
Maximum Operating Speed
13,300 RPM
Application
Grinding, Weld Dressing, and Deburring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA4510
Zoro #
G911898519
UPC #
66233300340
Country of Origin
Thailand
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Details
Abrasive Material
Aluminum, Soft Non-Ferrous Metals, Copper, Brass, Bronze
Maximum Operating Speed
13,300 RPM
Application
Grinding, Weld Dressing, and Deburring
Description
The Premium Aluminum depressed center grinding wheel was design for aluminum and other soft, non-ferrous metals. Using a premium abrasive grain with an exclusive non-loading formulation, the Premium Aluminum wheel quickly removes material without loading for a long working life. This grinding wheel outlasts traditional grinding wheels on aluminum and other soft non-ferrous metals, making it a very cost effective solution.-Engineered solution for aluminum and other soft, non-ferrous metals-Fast stock removal and extended life-Non-loading abrasive bond does not load like traditional abrasives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.