Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Dia, 7/8 in Arbor Hole Size, 24 Grit

  • Mfr # DCSRT70

  • Zoro # G211898363


product price: $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Overall Diameter
7 in
Connector Size
7/8 in
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Grit
24
Maximum Operating Speed
8,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCSRT70
Zoro #
G211898363
UPC #
662333015771
Country of Origin
Thailand

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Grit
24
Maximum Operating Speed
8,500 RPM
Application
Grinding, Weld Dressing, and Deburring

Description

The SRT series uses a proprietary high performance grain and synthetic resinoid bonding technology for extremely long life and fast grinding. The SRT bond provides increased strength and durability, which reduces vibration and overall wheel efficiency. The SRT grain is very aggressive and it stays consistently sharp throughout the life of the wheel. The SRT is contaminate free and it is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel._x000D_- SRTTM bond is aggressive and it has a long working life _x000D_- SRTTM abrasive remain sharp for better grinding efficiency and a consistent finish _x000D_- Engineered to run cooler, producing a superior finish _x000D_- Contaminate free _x000D_- Also available as a pipeline style combination cutting and light grinding wheel _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.