Abrasive Cut-Off Wheel, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size

  • Mfr # DCWSRT05A

  • Zoro # G911898427


product price: $6.19
/ea
Sold in multiples of 25 for $154.75

Key Features

Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
Maximum Operating Speed
12,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCWSRT05A
Zoro #
G911898427
UPC #
10662333771551
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
Maximum Operating Speed
12,200 RPM
Application
Cutting

Description

The SRT Slimcut uses a proprietary ultra high-performance abrasive grain for extremely long life and fast cutting action. The SRT Slimcut has a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.-Ultra High performance SRT abrasive technology-Extremely long life and fast cutting-Contamination Free-Available in Type 1 or Type 27-Stackable storage container protects wheels when not in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.