Shop PEARL
See all product information
Create Account
Xtreme PX-4000 Diamond Wheel 14in x .125 x 1in, 20mm
- Mfr # PX4CW14
- Zoro # G216479475
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Rebar, Other High Tensile Alloys, Fiberglass, PVC, Plastic, and Much More.
Height
13.75 in
Length
0.107 in
Size
14 in x .125 x 1 in , 20mm
Application
Chop Saw, Cut Off Saw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PX4CW14
- Zoro #
- G216479475
- UPC #
- 662333774920
- Country of Origin
- China
Dimensions
- Overall Diameter
- 14 in
- Height
- 13.75 in
- Length
- 0.107 in
- Size
- 14 in x .125 x 1 in , 20mm
- Width
- 13.75 in
Details
- Item
- Cutting Wheel
- Primary Material Application
- Ferrous Metals, Iron, Steel, Stainless Steel, Rebar, Other High Tensile Alloys, Fiberglass, PVC, Plastic, and Much More.
- Application
- Chop Saw, Cut Off Saw
Description
The XTREME PX-4000 is a revolutionary diamond wheel for metal applications. It was designed to cut metal, stainless steel and a variety of ferrous metals with less odor and debris compared to conventional abrasives. The XTREME was engineered with a high concentration of diamonds and an extremely strong bond, for longer wheel life. The PX-4000 is extremely efficient because it reduces the need to change wheels frequently, which increases productivity dramatically. In addition, the shape of the wheel does not change overtime; therefore, the depth of cut remains the same from the first cut to the final cut.. Up to 65 times longer life than conventional bonded abrasive wheels. Fewer wheel changes for increased productivity. VBT technology provides more diamond exposure for aggressive cutting action. Less dust and debris than conventional bonded abrasive wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.