Abrasive Cut-Off Wheel, Dry, 7 in Dia, 0.062 in Thick, 7/8 in Arbor Hole Size

  • Mfr # CWRED0732A

  • Zoro # G511898612


product price:  $7.89
/ea
Sold in multiples of 25 for $197.25

Key Features

Wheel Type
Dry
Overall Diameter
7 in
Overall Thickness
0.062 in
Connector Size
7/8 in
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWRED0732A
Zoro #
G511898612
UPC #
10662333250445
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Overall Thickness
0.062 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Dry
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
Maximum Operating Speed
8,500 RPM
Color
Brown
Application
Cutting

Description

The REDLINE Slimcut uses a proprietary high performance aluminum oxide grain for exceptional cutting speed and life. The REDLINE Slimcut has a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.-Proprietary high performance abrasive grain for exceptional cutting speed and life-Contamination Free-Available in Type 1 or Type 27-Stackable storage container protects wheels when not in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.