
Broadcloth Centerfold Bias, 1/2 In Wide, 25 Yds, Khaki (2Pk)
Mfr # M82-050-9212-25
Zoro # G2860914
product price:Â $35.35
/pk 2, $17.68/eaKey Features
Color
Khaki
Depth
4
Weight
0.36
Width
4
For Use With
Sewing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M82-050-9212-25
Zoro #
G2860914
UPC #
-
Country of Origin
United States
Dimensions
Depth
4
Width
4
Height
1.5
Length
4
Details
Color
Khaki
Weight
0.36
For Use With
Sewing
Application
Sewn applications
Item
Broadcloth Centerfold Bias,1/2",PK2
Material
Polycotton
Features
Pre-folded
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.